Shop SPECTRUM
See all product information
Create Account
Thiourea, Crystal, Reagent, ACS, 2.5kg, PK4
- Mfr # T1040-2.5KG76
- Zoro # G8004208
product price:Â
$
2,397.99
/pk of 4, $599.50/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Formula
CH4N2S
Shipping Restrictions
UN2811 Toxic Solid Organic n.o.s. (Thiourea) 6.1 PG III
Chemical Container Size
2.5 kg
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1040-2.5KG76
- Zoro #
- G8004208
- UPC #
- -
- Country of Origin
- United States
- Item
- Thiourea
- Form
- Powder
- Chemical Formula
- CH4N2S
- Shipping Restrictions
- UN2811 Toxic Solid Organic n.o.s. (Thiourea) 6.1 PG III
- Chemical Grade
- ACS
- CAS Number
- 62-56-6
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Molecular Weight
- 76.12
- Chemical Container Type
- Bottle
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Thiourea
- Container Material
- Plastic
- REMOVE - Previous PI Node
- T
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Thiourea, Concentration Not Applicable, CAS Number 62-56-6, Molecular Weight 76.12, Chemical Formula CH4N2S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN2811 Toxic Solid Organic n.o.s. (Thiourea) 6.1 PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.