Trihydroxyhexane, 150g, CAS 106-69-4
- Mfr # T2117-150GM
- Zoro # G8039932
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
CAS Number
106-69-4
Concentration
100%
Molecular Weight
134.18
Chemical Formula
C6H14O3
Chemical Container Size
150 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2117-150GM
- Zoro #
- G8039932
- UPC #
- -
- Country of Origin
- United States
- Item
- 1,2,6-Trihydroxyhexane
- CAS Number
- 106-69-4
- Concentration
- 100%
- Molecular Weight
- 134.18
- Chemical Formula
- C6H14O3
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 150 g
Description
1,2,6-Trihydroxyhexane, Concentration 100 Percent, CAS Number 106-69-4, Molecular Weight 134.18, Chemical Formula C6H14O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 150 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.