Shop SPECTRUM
See all product information
Create Account
Trans-Cinnamaldehyde, C6H5CHCHCHO, 500ml
- Mfr # C0352-500ML
- Zoro # G8141511
product price:Â
$
70.79
/ea
Key Features
Chemical Container Material
Clear Glass
CAS Number
14371-10-9
Molecular Weight
F.W. 132.16
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0352-500ML
- Zoro #
- G8141511
- UPC #
- -
- Country of Origin
- Japan
- Item
- Trans-Cinnamaldehyde
- Chemical Container Material
- Clear Glass
- CAS Number
- 14371-10-9
- Molecular Weight
- F.W. 132.16
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Formula
- C6H5CHCHCHO
Dimensions
- Chemical Container Size
- 500 mL
Description
Trans-Cinnamaldehyde, CAS Number 14371-10-9, Molecular Weight F.W. 132.16, Chemical Formula C6H5CHCHCHO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.