Chromium Picolinate, 25g, Amber Glass
- Mfr # C1254-25GM
- Zoro # G8024480
product price:Â
$
1,602.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Chemical Formula
C18H12N3O6Cr
Chemical Container Size
25 g
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1254-25GM
- Zoro #
- G8024480
- UPC #
- -
- Country of Origin
- United States
- Item
- Chromium Picolinate
- Chemical Grade
- Lab
- Chemical Formula
- C18H12N3O6Cr
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- 418.31
- CAS Number
- 14639-25-9
- Shelf Life
- 24 mo
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 25 g
Description
Chromium Picolinate, Concentration 100 Percent, CAS Number 14639-25-9, Molecular Weight 418.31, Chemical Formula C18H12N3O6Cr, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.