Shop SPECTRUM
See all product information
Create Account
Trichloroacetic Acid, Crstl, Rgnt, ACS, 25g
- Mfr # T1105-25GM
- Zoro # G8061413
product price:Â
$
60.39
/ea
Key Features
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Chemical Container Size
25 g
Molecular Weight
163.39
Chemical Formula
C2HCl3O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1105-25GM
- Zoro #
- G8061413
- UPC #
- -
- Country of Origin
- United States
- Item
- Trichloroacetic Acid
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 163.39
- Chemical Formula
- C2HCl3O2
- Shipping Restrictions
- UN1839 Trichloroacetic Acid 8 PG II
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 76-03-9
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Trichloroacetic Acid
- Features
- Deliquescent
- Container Material
- Amber Glass
- Special Information
- Deliquescent
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 25 g
- REMOVE - Previous PI Node
- T
- Quantity
- 25
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Trichloroacetic Acid, Concentration Not Applicable, CAS Number 76-03-9, Molecular Weight 163.39, Chemical Formula C2HCl3O2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1839 Trichloroacetic Acid 8 PG II, Standards Not Applicable, Special Information Deliquescent
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.