Trimesoyl Chloride, 100g, CAS 4422-95-1
- Mfr # T1238-100GM
- Zoro # G8020673
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Concentration
100%
Shelf Life
24 mo
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1238-100GM
- Zoro #
- G8020673
- UPC #
- -
- Country of Origin
- United States
- Item
- Trimesoyl Chloride
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Molecular Weight
- 265.48
- Shipping Restrictions
- UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Trimesoyl Chloride), 8, PG III
- Chemical Formula
- C9H3Cl3O3
- CAS Number
- 4422-95-1
Dimensions
- Chemical Container Size
- 100 g
Description
Trimesoyl Chloride, Concentration 100 Percent, CAS Number 4422-95-1, Molecular Weight 265.48, Chemical Formula C9H3Cl3O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Trimesoyl Chloride), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.