Shop SPECTRUM
See all product information
Create Account
Tris(hydroxymethyl)aminomethane, 125g
- Mfr # SP307-125GM07
- Zoro # G8091321
product price:
$
64.19
/ea
Key Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Molecular Weight
F.W. 157.59
CAS Number
1185-53-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP307-125GM07
- Zoro #
- G8091321
- UPC #
- -
- Country of Origin
- United States
- Item
- Trismat(R) Hydrochloride
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Molecular Weight
- F.W. 157.59
- CAS Number
- 1185-53-1
- Shelf Life
- 24 mo
- Chemical Formula
- C4H11NO3¿HCl
Dimensions
- Chemical Container Size
- 125 g
Description
Trismat(R) Hydrochloride, CAS Number 1185-53-1, Molecular Weight F.W. 157.59, Chemical Formula C4H11NO3¿HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 125 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.