Shop SPECTRUM
See all product information
Create Account
Urea, Biotc, 2.5kg
- Mfr # U1024-2.5KG
- Zoro # G7913479
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
CAS Number
57-13-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U1024-2.5KG
- Zoro #
- G7913479
- UPC #
- -
- Country of Origin
- United States
- Item
- Urea
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Lab
- CAS Number
- 57-13-6
- Chemical Formula
- CH4N2O
- Shelf Life
- 24 mo
- Molecular Weight
- 60.06
- Container Type
- Drum
- Color
- Colorless
- Application
- Biotech
- Product Type
- Urea
- Container Material
- Plastic
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- U
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Urea, Concentration Not Applicable, CAS Number 57-13-6, Molecular Weight 60.06, Chemical Formula CH4N2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.