Shop SPECTRUM
See all product information
Create Account
Zinc Chlrd, Grnlr, Rgnt, ACS, 2.5kg
- Mfr # Z1055-2.5KG
- Zoro # G7947401
product price:Â
$
694.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN2331 Zinc Chloride Anhydrous 8 PG III
CAS Number
7646-85-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1055-2.5KG
- Zoro #
- G7947401
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Chloride
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2331 Zinc Chloride Anhydrous 8 PG III
- CAS Number
- 7646-85-7
- Chemical Grade
- ACS
- Chemical Formula
- ZnCl2
- Molecular Weight
- 136.28
- Chemical Container Material
- Amber Glass
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Zinc Chloride
- Features
- Deliquescent
- Form
- Powder
- Special Information
- Deliquescent
- Container Material
- Amber Glass
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- Z
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Zinc Chloride, Concentration Not Applicable, CAS Number 7646-85-7, Molecular Weight 136.28, Chemical Formula ZnCl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN2331 Zinc Chloride Anhydrous 8 PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.