Shop SPECTRUM
See all product information
Create Account
Zinc Stearate, Powder, USP, 12kg
- Mfr # ZI115-12KG18
- Zoro # G8026949
product price:Â
$
890.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Fiberboard
Shelf Life
24 mo
CAS Number
557-05-1
Chemical Container Type
Drum
Chemical Container Size
12 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZI115-12KG18
- Zoro #
- G8026949
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Stearate
- Chemical Container Material
- Fiberboard
- Shelf Life
- 24 mo
- CAS Number
- 557-05-1
- Chemical Container Type
- Drum
- Chemical Grade
- USP
- Chemical Formula
- C36H70O4Zn
- Container Type
- Drum
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Zinc Stearate
- Container Material
- Fiberboard
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 632.33
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 12 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 12
- REMOVE - Previous PI Node
- Z
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Zinc Stearate, Concentration Not Applicable, CAS Number 557-05-1, Molecular Weight 632.33, Chemical Formula C36H70O4Zn, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.