Zoro Homepage

Air Compressor/Generator, 9.1 HP, 175 psi

  • Mfr # AG2-SKD9-30G

  • Zoro # G7771639


product price: $8,127.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Item - Air Compressor
Stationary Air Compressor, Generator
Engine HP - Air Compressor
9.1 hp
Rated Watts - Air Compressor, Generator
2300/3500
Free Air CFM @ 90 PSI - Air Compressor
17.0
Tank Size - Air Compressor
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2-SKD9-30G
Zoro #
G7771639
UPC #
00194484303600
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
30 gal
Overall Length
40 in
Overall Width
24.5 in
Tank Size
30 gal.
Overall Height
45 in
Outlet Size
1/4 in
Air Tank Size
30 gal

Details

Item - Air Compressor
Stationary Air Compressor, Generator
Engine HP - Air Compressor
9.1 hp
Rated Watts - Air Compressor, Generator
2300/3500
Free Air CFM @ 90 PSI - Air Compressor
17.0
Tank Style - Air Compressor
Horizontal
Engine Starter Type - Air Compressor
Electric
Fuel Tank Capacity - Air Compressor
1.7 gal
Sound Level - Air Compressor
80.4 dB
(F)NPT Outlet
1/4 in
HP
9.1
Max. Watts @ 120V
4,000 W
Fuel Tank Capacity
1.7 gal
Tank Type
Horizontal
Max. Pressure
175 psi
Hz
60
Voltage
120
Starter Type
Electric
Pump Type - Air Compressor
Piston
Includes
(2) Gauges, Regulator
Engine Brand - Air Compressor
Kohler
Free Air CFM @ Max. Pressure
15.7
Free Air CFM @ Max. Pressure - Air Compressor
15.7
Run Time @ 1/2 Load
5.3 hr
Item
Stationary Air Compressor/Generator
Fuel Type - Engine
Diesel
Lubrication Type - Air compressor
Oil Lubricated
Max. Pressure - Air Compressor
175 psi
ASME Tank
Yes
Number of Outlets
3
Sleeves
Cast Iron
Engine Brand
Kohler
Engine Oil Capacity
37 oz
Watts
3500
Pump RPM
864
RPM
3,600 RPM
Low Oil Shut Down
Yes
Full Power Switch
On/Off
Free Air CFM @ 90 PSI
17.0
Sound Level dB
80.4
Number of Stages - Air Compressor
2
Pump Type
Reciprocating
Guard Type
Steel
Weight - Air Compressor
562 lb
Weight
562 lb
Pump Oil Capacity
24.7 oz
Amps @ 120/240V
33.3/16.7
Rated Watts
2300/3500
Run Time @ Full Load
3.8 hr
Sound Level
80.4 dB
Engine Starter Type
Electric
Maximum Speed
3,600 RPM
Lubrication Required
Yes
Full-Load Run Time
3.8 hr
Frequency
60 Hz
Compressor Oil Capacity
24.7 oz
Engine Output Current
33.3/16.7 A
Free Air Flow Rate @ Maximum Pressure
15.7 cfm
Engine Output Power
9 1/10 hp
Outlet Gender
Female
Lubrication Type
Oil Lubricated
Air Tank Style
Horizontal
Outlet Type
NPT
Outlet Connection Type
NPT
Low Oil Shutdown
Yes
Number of Stages
2
Wattage
4,000 W
Mobility
Stationary
Fuel Type
Diesel
Maximum Operating Pressure
175 psi

Description

Stationary Air Compressor/Generator, Fuel Type Diesel, Number of Stages 2, Engine Output Power 9 1/10 hp, Engine Brand Kohler, Free Air Flow Rate @ Maximum Pressure 15.7 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Sound Level 80.4 dB, Pump Type Reciprocating, Wattage 4,000 W, Maximum Speed 3,600 RPM, Engine Output Current 33.3/16.7 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.