Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drill, Keyless, 3/8 In, 2600 RPM

  • Mfr # 21AA68

  • Zoro # G6202192


product price: $75.19
/ea
Free Shipping & Returns

Key Features

HP
0.5
HP - Air Tools
0.50
Chuck Size - Air Drills
3/8 in
CFM @ Full Load
16.0
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA68
Zoro #
G6202192
UPC #
190735605219
Country of Origin
Korea, Republic of

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in
Overall Length
7 3/8 in
Chuck Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Width
1 3/4 in
Overall Height
6 in
Spindle Thread Size
3/8"-24

Details

Item
Drill
HP
0.5
HP - Air Tools
0.50
CFM @ Full Load
16.0
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Keyless
Reversing
No
Required Pressure
90 PSI
Free Speed
2,600 RPM
Duty Cycle - Air Tools
General Duty
Torque
3.90 ft-lb
Duty
General
Drill Chuck Type
Keyless
Variable Speed
No
Tool Weight
2.4 lb
Style
Pistol
Gear Train
Planetary
Body Style - Air Tools
Pistol
Average CFM @ 15 Second Run Time
4.00
Bearings
Ball
Handle Material
Composite
Housing Material
Composite
Item - Air Drills
Air Drill
Throttle Type
Trigger
Handle Type
Pistol Grip
Horsepower
0.5 hp
Exhaust Location
Handle
Bearing Design
Ball
Drilling Capacity in Steel
3/8 in
Min. Torque
0 ft-lb
Drilling Capacity in Masonry
3/8 in
Drilling Capacity in Cast Iron
3/8 in
Air Consumption
4 cfm
Duty Rating
General Duty
Noise Level
83 dB
Reversible
No
Torque Range
0 ft-lb to 3.9 ft-lb
Drilling Capacity in Wood
3/8 in
Drilling Capacity in Aluminum
3/8 in
Chuck Material
Metal/Plastic
Side to Center
7/8 in
Vibration Level
0.4 m/sq sec
Max. Torque
3.9 ft-lb
Power Source
Air-Powered
Air Pressure
90 psi

Description

Drill, Pistol Body Style - Air Tools, Free Speed 2,600 RPM, Torque 3.90 ft-lb, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Composite, Variable Speed No, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 7 3/8 in, Tool Weight 2.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.