Mini Mini Air Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 15,000 RPM, 0.2 hp

  • Mfr # 10D231

  • Zoro # G4855943


product price:  $97.69
/ea

Key Features

Overall Length
4 7/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.2 hp
Free Speed
15,000 RPM
Max. Speed
15,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D231
Zoro #
G4855943
UPC #
190735601129
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 7/8 in
Right Angle Length
2-5/16"
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in

Details

Item
Mini Air Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.2 hp
Free Speed
15,000 RPM
Max. Speed
15,000 RPM
Grinder Type
Mini
Includes
17mm and 11mm Wrench
Collet
1/4"
Average CFM @ 15 Second Run Time
1.68
CFM @ Full Load
6.7
Handle Material
Aluminum
Duty
Light Duty
Grinder Orientation
Right Angle
Throttle
Lever
Variable Speed
No
Bearing Type
Ball
Tool Weight
0.8 lb
Lock-On Switch
No
Air Consumption
15 cfm
Anti-Kickback Clutch Type
None
Minimum Speed
15,000 RPM
Power Source
Air Powered
Exhaust Location
Rear
Air Inlet Gender
Female
Accessory Free Tool Change
Yes
Air Inlet Type
NPT
Air Pressure
90 psi
Grip Style
Barrel Grip
Material Application
Steel, Wood
Dust Management
None
Tether Style
Not Tether Capable
Switch Type
Lever
Case Included
No
Anti-Restart Technology
No
Anti-Vibration Technology
No
Dust Sealed Switch
No
Lock-Off Switch
No
Kit Contents
(1) Bare Tool
Switch Location
Side
Brake Type
None
Tool Style
Right Angle

Description

Air Angle Grinder, Horsepower 0.2 hp, Max. Speed 15,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Duty Light Duty, Variable Speed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.