Round Body Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDME088-0100

  • Zoro # G2860943


product price:  $37.45
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NCDME088-0100
Zoro #
G2860943
UPC #
190735642269
Country of Origin
China

Dimensions

Bore Dia.
7/8 in
Rod Dia.
0.25 in
Overall Length
5.09 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.25 in
Port Size
1/8 in NPT
Dimension B
0.93 in
Dimension E
1/8 in NPT
Rod Thread Size
1/4"-28
Dimension A
5 9/100 in
Dimension D
5/8"-18 UNF
Air Cylinder Bore Dia.
7/8 in
Dimension C
4.81 in
Bore Diameter
7/8 in
Nose Mount Thread Size
5/8"-18
Inlet Size
1/8 in
Rod Diameter
1/4 in
Stroke Length
1 in
Body Diameter
15/16 in
End Cap Length
3/16 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1 in
Mount
Double End
Air Cylinder Type
Round Body
Cushion Type
None
End Cap Material
Aluminum
Piston Material
Aluminum
Features
Switched
Nose Mount Thread
5/8"-18 UNF
Piston Rod Material
Stainless Steel
Single Acting/Double Acting
Double Acting
Temp. Range
40 Degrees to 140 Degrees F
Finish
Hard Coat Anodized
Air Cylinder Mount
Double End
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
Body Material Finish
Anodized
Series
NCM
Number of Rods
Single Rod
For Fluid Type
Air
System of Measurement
Inch
Minimum Operating Pressure
8 psi
Cylinder Repair
Non-Repairable
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Body Material Grade
316
Lead Wire Type
No Lead Wire
Inlet Gender
Female
Rod Gender
Male
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.