Speedaire
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Mfr # 45UZ33
Zoro # G4247181
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 50 ft
- Housing Material Steel
Replacement Parts
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi 45UZ35
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi 31XG65
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi 45UZ36
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi 31XG67
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi 437J13
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi 2CUB8
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi 31XG68
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi 2VDF1
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 2,000 psi 45UZ53
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi 5450 ELP
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi 45UZ37
- Speedaire Hose & Cable Reels