Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Drum, Universal, 28-1/4" H
Mfr # SPKU-65
Zoro # G4423050
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Spill Control - Fluids Absorbed 50 gal
- Fluids Absorbed Universal
- Container Type Drum
Product Information
- Brand Spilltech
- MFR # SPKU-65
- Zoro # G4423050
- UPC # 818502023102
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 28 1/4 in |
Sock Length | 48 in, 96 in |
Pad Width | 15 in |
Pillow Width | 18 in |
Sock Diameter | 3 in |
Pillow Length | 18 in |
Pad Length | 19 in |
Details
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 50 gal, Container Type Drum, 65 gal Container Capacity, Yellow, Filled, Sorbents Included (10) Absorbent Socks, (40) Absorbent Pads, (6) Absorbent Pillows, (6) Absorbent Socks, PPE Included (2) Pair of Gloves, Safety Goggles, Additional Components Included (3) Disposal Bags and Ties, (6) Tamper Proof Seals, Overpack, Lockable No, UN Rating 1H2/X200/S, Static Dissipative No, UV Resistant Yes, For Use With Mfr. Model Number SPKU Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Star Dropper Hammer (5SDSH)
- LYLE Safety Sign, Must Be Kept Clear, 7 in. H (U4-1572-RD_5X7)
- MECHANIX WEAR Mechanics Gloves, XL, Blue, Form Fitting Trek Dry(R) (MFF-03-011)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-65)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-WCAB)
- SPILLTECH Spill Kit, 10 Gallon Volume Absorbed per Kit, 10 Gallon Container Capacity, Yellow, 36 Components (SPKU-10)
- SPILLTECH Spill Kit Refill, Box, Universal, 17" H (RSPKU-KAD)
- SPILLTECH Spill Kit, Wheeled Cart, Universal (SPKU-CART5)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-55)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE-SD-GA)
- Spilltech Spill Control Kits and Stations