Shop SPOTON
See all product information
Create Account
Digital Soil Compaction Meter
- Mfr # 29360
- Zoro # G602697551
product price:
$
682.99
/ea
Free Shipping & Returns
Key Features
Length
36
Dia. (In.)
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29360
- Zoro #
- G602697551
- UPC #
- 854747004209
- Country of Origin
- United States
Dimensions
- Length
- 36
- Dia. (In.)
- 4
Description
A digital version of the dial penetrometer, the SpotOn® combines a rugged design with ease of operation. Its 0.505′′ steel cone ensures years of service and its stainless-steel shaft is marked every 4′′ (10cm) for easy depth reference. The meter’s electronic load cell design allows all types of soil to be accurately measured without the need for changing tip sizes while still meeting the ASABE S313.3 Soil Compaction Standard. Peak compaction value is automatically displayed on the large digital display when the probe is extracted from the soil. In addition to providing reading in PSI or kPa, the meter also shows compaction severity with a green/yellow/red color code for easy reference. Made in USA.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.