Grease, Aerosol Spray Can, 275 Degrees F Max Op Temp, White, 12 PK
- Mfr # 425-SC0100000
- Zoro # G022450286
product price:Â
$
195.99
/pk of 12, $16.33/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Spray Can
Color
White
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Application
Chains, Drives, Garage Door Guides, Gears, Hinges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 425-SC0100000
- Zoro #
- G022450286
- UPC #
- 075577901005
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Aerosol Spray Can
- Color
- White
- Operating Temperature - Maximum
- 275 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Application
- Chains, Drives, Garage Door Guides, Gears, Hinges
- Net Weight
- 11 oz
- Container Capacity
- 16 oz
Description
LU100 White Lithium Grease, 11 oz Fill, 16 oz Container, Aerosol Can
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.