White Lithium Lube

  • Mfr # SC0100000

  • Zoro # G411541595


product price:  $10.69
/ea
Sold in multiples of 12 for $128.28

Key Features

Container Capacity
11 oz
Color
White
NSF Rating
H2
Application
Chains, Drives, Gears, Hinges
Base Lubricant
Lithium Grease
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC0100000
Zoro #
G411541595
UPC #
-
Country of Origin
Unknown

Details

Item
Grease
Container Capacity
11 oz
Color
White
NSF Rating
H2
Application
Chains, Drives, Gears, Hinges
Base Lubricant
Lithium Grease
Container Type
Aerosol Can
Net Weight
11 oz (312 g)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.