Contactor, CA7, 72A, 120VAC, 1NO Aux
Mfr # CA7-72-10-120
Zoro # G723367326
product price:Â $438.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CA7-72-10-120
Zoro #
G723367326
UPC #
00886739481835
Country of Origin
Poland
Description
Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 72 A, Full Load Current - Resistive 100 A, Reversing Capability Non-Reversing, Overall Height 122 mm, Overall Width 72 mm, Terminal Connection Type Screw Terminals, Frame Size 2, Series CA7, Contactor Style IEC, Phase Three, Embedded Surge Suppressor No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.