Shop SPRECHER & SCHUH
See all product information
Create Account
Soft Starter 60 Amp 600V 100-240VAC
- Mfr # PCS-060-600V
- Zoro # G223507444
product price:Â
$
2,028.99
/ea
Free Shipping & Returns
Key Features
Control Voltage
100 - 240V AC
Width
2.84 in
Output Current
60 A
Depth
5.12 in
Height
8.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCS-060-600V
- Zoro #
- G223507444
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Control Voltage
- 100 - 240V AC
- Output Current
- 60 A
Dimensions
- Width
- 2.84 in
- Depth
- 5.12 in
- Height
- 8.11 in
Description
Full Load Amperage FLA: 60 Amp (20 - 60 Amp Adjustable Overload) Maximum Motor Voltage: 600V AC Control Voltage: 100 - 240V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.