Shop SPYDER
See all product information
Create Account
Step Bit/Hex Shank
- Mfr # 19024
- Zoro # G215221037
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Quick-Change Hex
Shank Diameter
1/4 in
Measurement System
Fractional Inch
Step Increments
1/8 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Plastic, Stainless Steel, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19024
- Zoro #
- G215221037
- UPC #
- 884835010003
- Country of Origin
- United States
- Shank Type - Machining
- Quick-Change Hex
- Measurement System
- Fractional Inch
- Step Increments
- 1/8 in
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Plastic, Stainless Steel, Steel
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Item
- Step Drill Bit
- Impact Rated
- Impact Rated
- Series
- Stinger
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Straight
- For Tool Type
- Cordless Drill, Impact Driver, Rotary Drill
- Drill Bit Point Type
- Split Point
Dimensions
- Shank Diameter
- 1/4 in
- Shank Length
- 1 in
- Minimum Hole Size
- 1/4 in
- Overall Length
- 3 1/4 in
- Flute Length
- 1 15/16 in
- Maximum Hole Size
- 1 3/8 in
- Drill Bit Sizes Included
- 1/4 in, 1 3/8 in
- Step Thickness
- 1/8 in
Description
Step Drill Bit, High Speed Steel, Black Oxide, Quick-Change Hex, 1/4 in Shank Diameter, 3 1/4 in Overall Length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.