Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3

  • Mfr # 8502SEO2V08

  • Zoro # G6345333


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
90 A
Number of Poles
3
NEMA Contactor Size
3
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8502SEO2V08
Zoro #
G6345333
UPC #
785901788034
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
3
Height
7.09 in
Width
5.47 in
Depth
6.5 in
NEMA Size
3
Overall Width
5.47 in
Overall Depth
6.5 in
Overall Height
7.09 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
90 A
Number of Poles
3
Coil Volts
208V AC
Reversing
No
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 575V
50 hp
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 480V
50 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Standards
CSA, UL E78351 CCN NLDX
Frame / Series / Class / Code
Class 8502
Series
8502
Auxiliary Contact Form
Auxiliary Contacts Not Included
Poles Description
3P
Line Rated Current
90 A
Product Certifications
UL listed file E78351 CCN NLDX || CSA
Product Or Component Type
contactor
Nema Degree Of Protection
not rated (open device)
Auxiliary Contact Composition
without
[Ue] Rated Operational Voltage
600 V AC
Control Circuit
common control circuit
Local Signalling
no indicator
Phase
Three
Contactor Application
non-reversing
Product Compatibility
circuit-breaker 150 A maximum, SCCR: 100 kA at 480 V AC || fuse J 200 A maximum, SCCR: 100 kA at 600 V AC || fuse T 200 A maximum, SCCR: 100 kA at 600 V AC || fuse RK1 200 A maximum, SCCR: 100 kA at 600 V AC || fuse RK5 200 A maximum, SCCR: 100 kA at 600 V AC
Rated Power In Hp
25 HP 200 V AC || 30 HP 230 V AC || 50 HP 460 V AC || 50 HP 575 V AC
Control Type
no control units
Electrical Connection
screw clamp terminals
[Uc] Control Circuit Voltage
208 V AC 60 Hz
Number of Auxillary Contacts
0
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Single Phase - 240V AC
30 hp
Terminal Connection Type
Screw Clamp Terminals
Includes Auxiliary Contacts
No
Embedded Surge Suppressor
No
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
50 hp
Horsepower @ Three Phase - 480V AC
50 hp
Contactor Style
NEMA
Coil Voltage
208V AC
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
30 hp
NEMA Enclosure Rating
No Enclosure
Frequency
60 Hz
Full Load Current - Inductive
90 A

Description

NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size 3, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 90 A, Reversing Capability Non-Reversing, Overall Height 7.09 in, Overall Width 5.47 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 30 hp, Horsepower @ Three Phase - 480V AC 50 hp, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.