Zoro Homepage

Contactor, Type L, multipole lighting, electrically held, 30A, 4 pole, 600 V, 24 VAC 60 Hz coil, open style

  • Mfr # 8903LO40V01

  • Zoro # G0845726


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Coil Volts
600VAC
Enclosure NEMA Rating
Not rated
Full Load Amps
30
Height
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LO40V01
Zoro #
G0845726
UPC #
785901022978
Country of Origin
Mexico

Dimensions

Height
127 mm
Width
73 mm
Depth
79 mm

Description

Lighting Contactor 600Vac 30A L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.