Shop SQUARE D
See all product information
Create Account
Circuit Breaker, HOM Series, 30A, 1 Pole, 120/240V AC, 10kA
Mfr # HOM130C
Zoro # G107904727
product price:Â
$
12.99
/ea
Sold in multiples of 3 for $38.97
Key Features
Series
HOM
Amps
30 A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOM130C
- Zoro #
- G107904727
- UPC #
- 47569062896
- Country of Origin
- Mexico
Dimensions
- Width
- 1 in
- Depth
- 2.98 in
- Height
- 3.13 in
Details
- Item
- Circuit Breaker
- Series
- HOM
- Amps
- 30 A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- Trip Type
- Standard
- Terminal Connection
- Clamp
- DC Voltage Rating
- Not Rated
Description
Homeline, 30A 120V Single Pole Circuit Breaker, Clam Shell
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov