Shop SQUARE D
See all product information
Create Account
Circuit Breakers & Accessories
- Mfr # QOB230EPD2100
- Zoro # G823523400
product price:Â
$
925.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Mounting Style
Bolt On
Amps
30 A
Standards
CSA, UL Listed
Min. Wire Size
12 AWG, 14 AWG
Max. Wire Size
8 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QOB230EPD2100
- Zoro #
- G823523400
- UPC #
- 785901088738
- Country of Origin
- Mexico
- Circuit Breaker Mounting Style
- Bolt On
- Amps
- 30 A
- Standards
- CSA, UL Listed
- AC Voltage Rating
- 120/240V AC
- Number of Poles
- 2
- For Use With
- NQ and NQOD Panelboards, OEM Mounting Bases, QO Load Centers, Speed-D Switchboard Distribution Panels
- Max. AIR Rating
- 10kA at 120/240V AC
- Terminal Connection
- Bolt On
- Item
- Circuit Breakers & Accessories
- Max. Operating Temp.
- 104 Degrees F
- Circuit Breaker Actuator
- Toggle
- Compatible Panelboard/Load Center Series
- NQ, NQOD, OEM, QO, Speed-D
- Compatible Product Type
- NQ and NQOD Panelboards, OEM Mounting Bases, QO Load Centers, Speed-D Switchboard Distribution Panels
Dimensions
- Min. Wire Size
- 12 AWG, 14 AWG
- Max. Wire Size
- 8 AWG
- Frame Size
- 30A/QO
- Depth
- 2.9 in
- Width
- 2.2 in
- Length
- 4.1 in
Description
Circuit Breakers & Accessories, Amps 30 A, AC Voltage Rating 120/240V AC, Number of Poles 2, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NQ, NQOD, OEM, QO, Speed-D, Max. AIR Rating 10kA at 120/240V AC, For Use With NQ and NQOD Panelboards, OEM Mounting Bases, QO Load Centers, Speed-D Switchboard Distribution Panels, Terminal Connection Bolt On, Frame Size 30A/QO, Length 4.1 in, Width 2.2 in, Depth 2.9 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.