Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Nonfusible, Disconnect Switch, General Duty, 240 V, 480 V, 600 V, 3PST

  • Mfr # MD3304X

  • Zoro # G4071024

CAD Available

product price: $139.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD3304X
Zoro #
G4071024
UPC #
785901871712
Country of Origin
Multiple

Dimensions

Height
6 in
Depth
4.4 in
Width
3.9 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 1, 12, 3, 3R, 4, 4X
HP
25 HP
Voltage
240 V, 480 V, 600 V
Handle Color
Red
Housing Material
Non-Metallic
Standards
UL Listed
Neutral Assembly Included
Yes
IP Rating
66
Fusible / Nonfusible
Nonfusible
Number of Poles
3
Includes
Red Handle
Duty
General
Number of Wires
4
Amps
30 A
Material
Non-Metallic
Horsepower @ 480V AC
20 hp
NEMA Enclosure Rating
1, 12, 3, 3R, 4, 4X
Horsepower @ 600V AC
25 hp
For Environment
Indoor & Outdoor Rated, Indoor Rated
Horsepower @ 240V AC
7 1/2 hp
CAD Available
Yes

Description

The SQUARE D - MD3304X is a Disconnect Switch, an essential industrial electrical device used for safely interrupting electric current flow to specific circuits or equipment. Primarily utilized in sectors such as manufacturing, construction, and energy production, this device enhances workplace safety by preventing accidental startups or electrical shocks during servicing operations.

  • Amps: It is rated for a maximum of 30 A, which should not be exceeded.
  • Contact Form: The 3PST contact form indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Duty: Classified as 'General', indicating its suitability for standard applications in various environments.
  • Enclosure Type: NEMA ratings indicate the types of environments it is designed for. Please refer to NEMA guidelines for specific details on each rating.
  • Horsepower Ratings: Horsepower ratings are provided at various voltages (7.5 hp @240V AC;20 hp @480V AC;25 hp @600V AC). These represent the manufacturer's specifications and should not be exceeded.
  • Housing Material & IP Rating: Made from non-metallic materials as per product specifications. Durability may vary based on usage and environment. The IP66 rating indicates that this device meets certain standards for dust and water resistance as defined by the International Protection Marking system.
  • Number of Poles/Wires/Phases: This switch is designed to control up to three individual circuits (poles) with four conductive wires in a three-phase electricity supply setup according to its specifications
  • Protection Method & Standards Compliance: Features a non-fusible protection method intended to help mitigate risks associated with electrical overloads. Safe operation depends on proper installation, use, maintenance, etc., in accordance with manufacturer’s instructions. This product is UL Listed, indicating it has been tested and meets certain safety and performance standards as defined by Underwriters Laboratories. Compliance with these standards does not eliminate the need for safe handling and operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.