Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Switch, Nonfusible, 3PST, Three Phase, Non-Metallic

  • Mfr # 9422TCN30

  • Zoro # G3450142


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
HP
20 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422TCN30
Zoro #
G3450142
UPC #
785901879749
Country of Origin
Mexico

Dimensions

Min. Mounting Depth
6.63 in
Max. Mounting Depth
18.0 in
Height
3 in
Depth
2 1/4 in
Width
2 1/4 in
Maximum Mounting Depth
18 in
Minimum Mounting Depth
6.63 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
HP
20 HP
Voltage
600 V
Housing Material
Non-Metallic
Standards
CSA Certified, UL 98 Listed
Max. HP @ 460V
15 hp
Includes
MOUNTING HARDWARE
Max. HP @ 250VDC
5 hp
Max. HP @ 230V
7 1/2 hp
Max. HP @ 208V
7 1/2 hp
Max. HP @ 575V
20 hp
Fusible / Nonfusible
Nonfusible
Number of Poles
2
Amps
30 A
Duty
Standard
Neutral Assembly Included
No
Number of Wires
3
Horsepower @ 240V AC
7 1/2 hp
Horsepower @ 600V AC
20 hp
Horsepower @ 480V AC
15 hp
Mounting Style
Flange
Resistance Properties
Fire-Resistant
Product Or Component Type
Disconnect Switch
Maximum Horse Power Rating
7.5 hp 200 V AC || 7.5 hp 230 V AC || 15 hp 460 V AC || 20 hp 575 V AC || 5 hp 250 V DC
Product Mounting
flange rod variable depth
Product Certifications
CSA || UL Recognized
Disconnector Device Type
non-fusible disconnect switch

Description

Disconnect Switch, Contact Form 3PST, Current Rating 30 A, Depth 2 1/4 in, Duty Standard, For Fuse Class Not Applicable, Height 3 in, Horsepower @ 240V AC 7 1/2 hp, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 20 hp, Housing Material Non-Metallic, Includes Mounting Hardware, Operating Mechanism, Maximum Mounting Depth 18 in, Minimum Mounting Depth 6.63 in, Mounting Style Flange, Neutral Assembly Included No, Number of Poles 2, Number of Wires 3, Phase Three, Protection Method Non-Fusible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.