Zoro Homepage

Float Switch 575VAC

  • Mfr # 9037HG35R

  • Zoro # G0558890


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Voltage
575VAC
Series
9037H
Product Type
Closed Liquid Level Switch
Minimum Media Specific Gravity
0.85
Mounting Style
Closed Tank Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9037HG35R
Zoro #
G0558890
UPC #
785901055112
Country of Origin
Mexico

Details

Voltage
575VAC
Item
Open Liquid Level Switch
Series
9037H
Product Type
Closed Liquid Level Switch
Minimum Media Specific Gravity
0.85
Mounting Style
Closed Tank Vertical

Description

Open Liquid Level Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.