IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D32BD

  • Zoro # G2582027


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D32BD
Zoro #
G2582027
UPC #
785901207313
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
1.77 in
Overall Depth
3.98 in
Overall Height
3.35 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
Frame / Series / Class / Code
TeSys
HP @ 3 Phase - 575V
30 hp
Reversing
No
HP @ 1 Phase - 230V
5
Enclosure NEMA Rating
No Enclosure
Series
TeSys Deca
Rated Short-Time Withstand Current
260 A (at 40°C for 10 s Power Circuit), 430 A (at 40°C for 1 s Power Circuit), 60 A (at 40°C for 10 min Power Circuit), 138 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Control Circuit Voltage Limits
Drop-Out DC: 0.1 to 0.25 Uc (at -40 to 70°C), Operational DC: 0.7 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Operating Speed
3600 cycles per hr
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Net Weight
0.535 kg
IP Rating
IP20
Signalling Circuit Frequency
25 to 400 Hz
Overvoltage Category
CAT III
Max. Operating Watts
7.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 15 kW (at 380 to 400V AC 50/60 Hz AC-3), 15 kW (at 415 to 440V AC 50/60 Hz AC-3), 18.5 kW (at 500V AC 50/60 Hz AC-3), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 7.5 kW (at 400V AC 50/60 Hz AC-4), 7.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 15 kW (at 380 to 400V AC 50/60 Hz AC-3e), 15 kW (at 415 to 440V AC 50/60 Hz AC-3e), 18.5 kW (at 500V AC 50/60 Hz AC-3e), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Switching Current
5 mA (Signalling Circuit)
Non-Overlap Time
1.5 ms
Electrical Durability
1.65 Mcycles (32 A, AC-3, Less than 440 V); 1.4 Mcycles (50 A, AC-1, Less than 440 V); 1.65 Mcycles (32 A, AC-3e, Less than 440 V)
Impedance
2 mOhm
Switching Voltage
17 V (Signalling Circuit)
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Rated Breaking Capacity
550 A @ 440V
Impulse Withstand Voltage
6 kV
Operating Time
53.55 to 72.45 ms (Closing), 16 to 24 ms (Opening)
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Includes Protective Cover
Yes
Mechanical Durability
30 Mcycles
Rated Insulation Volts
600/690V
Application
Motor Control, Resistive Load
Fire Rating
UL 94 V1
Environmental Attributes
Mercury Free, PVC Free, Pollution Degree 3
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
No Enclosure
Phase
Three
Full Load Current - Resistive
50 A
Mechanical Operating Durability
30,000,000
Full Load Current - Inductive
32 A
Horsepower @ Single Phase - 240V AC
5 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
30 hp
Includes Auxiliary Contacts
Yes
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 240V AC
10 hp
Mounting Style
DIN Rail, Plate
Electrical Operating Durability
1,400,000, 1,650,000
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Single Phase - 120V AC
2 hp
Contactor Style
IEC
Maximum Voltage Rating
690V AC
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Fire Resistant, Insulation Resistant
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Hold-In Power Consumption in W
5.4 W 68°F (20°C)
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 50 A (at 140°F (60°C)) for power circuit
Pollution Degree
3
Contactor Application
Resistive load; Motor control
Power Dissipation Per Pole
2 W AC-3; 5 W AC-1; 2 W AC-3e
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Pole Contact Composition
3 NO
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 8 Gn for 11 ms)
Protective Cover
With
Control Circuit Type
DC standard
Contact Compatibility
M4
Inrush Power in W
5.4 W 68°F (20°C)
Rated Operational Current
32 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 32 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Protective Treatment
THIEC 60068-2-30
Compatibility Code
LC1D
Time Constant
28 ms
Utilisation Category
AC-3; AC-1; AC-4; AC-3e
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 32 A, Full Load Current - Resistive 50 A, Reversing Capability Non-Reversing, Overall Height 3.35 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.