Zoro Homepage

Illuminated push-button head, Harmony 9001SK, plastic, plastic guard flush, clear, 30mm, spring return, LED yellow, 120V

  • Mfr # 9001SK1L38LYC

  • Zoro # G410839402


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK1L38LYC
Zoro #
G410839402
UPC #
785901839651
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Plastic
Standards
CSA LR24590 class 3211 03, CE, UL listed file E42259 CCN NKCR
Bezel Material
plastic
Type of Operator
spring return
Operator Profile
flush
Light Source
LED
Product or Component Type
head for illuminated push-button
Operator Additional Information
plastic guard
Bulb Base
BA 9s
Device Short Name
9001SK
Ip Degree of Protection
IP64
Light Block Supply
direct 120 V
Contacts Type And Composition
without contact block
Range of Product
Harmony 9001SK
Light Source Colour
yellow
Shape of Signaling Unit Head
octagonal
Nema Degree of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
[Us] Rated Supply Voltage
120 V
Cap/Operator or Lens Colour
clear

Description

PUSHBUTTON OPERATOR SK 30mm+OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.