Zoro Homepage

Limit Switch, 2 NO/2 NC, Form Z, 10A at 600V AC

  • Mfr # 9007C66B2S20

  • Zoro # G0836580


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Contact Form- Switches
2 NO/2 NC; Form Z
AC Contact Rating - Limit Switch
10A @ 600V
DC Contact Rating - Limit Switch
10A @ 600V
Amps
10
Body Material
zinc alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007C66B2S20
Zoro #
G0836580
UPC #
785901046172
Country of Origin
Mexico

Details

Item
Limit Switch
Contact Form- Switches
2 NO/2 NC; Form Z
AC Contact Rating - Limit Switch
10A @ 600V
DC Contact Rating - Limit Switch
10A @ 600V
Amps
10
Body Material
zinc alloy
Actuator Style
Rotary Lever
Series
9007C
Operating Temp. Range
-20-185 Degrees F
Certification
UL Listed, CE, CSA
Contact Material
silver alloy (Ag/Ni)
Contact Form
Form Z
Actuation Type
CW and CCW
Contact Action
snap action, two stage
Head Type
turret head rotary lever
Total Travel
90 Degrees
Operating Force - Maximum
4 lbf
Body Configuration
Plug-In
Type Of Operator
spring return lever arm first stage : 10 Degree second stage : 2.5 Degree) to be ordered separately, spring return lever arm standard pre-travel)

Description

Plug-In Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.