Limit Switch, 2 NC, Form YY, 12A at 600V AC

  • Mfr # L525WDL2M58

  • Zoro # G0837201


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Contact Form- Switches
2 NC; Form YY
AC Contact Rating - Limit Switch
12A @ 600V
Amps
12
Width
2.25 in
NEMA Rating
NEMA 1 Nema type 250, NEMA 2 Nema type 250, NEMA 4 Nema type 250, NEMA 12 Nema type 250, NEMA 13 Nema type 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L525WDL2M58
Zoro #
G0837201
UPC #
785901170082
Country of Origin
Mexico

Dimensions

Width
2.25 in
Body Depth - Limit Switch
2.03 in
Body Height - Limit Switch
4.95 in

Details

Item
Limit Switch
Contact Form- Switches
2 NC; Form YY
AC Contact Rating - Limit Switch
12A @ 600V
Amps
12
NEMA Rating
NEMA 1 Nema type 250, NEMA 2 Nema type 250, NEMA 4 Nema type 250, NEMA 12 Nema type 250, NEMA 13 Nema type 250
Operating Temp. Range
-10-185 Degrees F
Body Material
cast aluminium
Body Style (Limit Switch)
fixed
Contact Material
90/10 AgCdO on copper backing stationary contact, silver on steel backing moveable contact
Special Features
lateral approach
Contact Form
Form YY
Series
L525
Standards
2.5 kV AC for 1 minute CE, 2.2 kV AC for 1 minute UL, 2.64 kV AC for 1 minute CSA
Electrical Connection
screw-clamp terminals AWG 22...AWG 12
IP Rating
IP67 conforming to IEC 60529
Shock Resistance
30 gn 9 ms IEC 60068-2-27
Min. Actuation Velocity Horizontal
90 ft/min with 45 Degree cam angle, levers only, 130 ft/min with 30 Degree cam angle, levers only
Contact Action
snap action
Head Type
rotary head
Weight
1.5 lb(US)
Short Circuit Protection
20 A Bussmann class CC KTK-R-20 non-time delay
Actuation Type
from left, CW
Vibration Resistance
10 gn 10-55 Hz)IEC 60068-2-6
Operating Torque - Maximum
9.38 in-lb
Total Travel
80 Degrees
Includes Actuator
No Actuator Included
Pretravel
12 Degrees
Number Of Poles
2
Type Of Operator
spring return without operating lever

Description

Limit Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.