Zoro Homepage

Limit Switch, No Lever, Rotary, SPDT, 6A at 240V AC, Actuator Location: Side

  • Mfr # 9007MS04S0084

  • Zoro # G2932781


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
6A at 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007MS04S0084
Zoro #
G2932781
UPC #
785901398981
Country of Origin
Mexico

Dimensions

Body Width - Limit Switch
1.58 in
Depth
1.39"
Height
2.50"
Width
1.56"
Body Depth - Limit Switch
0.62 in
Body Height - Limit Switch
1.75 in
Body Height
1.75 in
Body Depth
0.62 in
Manufacturer Warranty Length
18 mo
Mounting Hole Diameter
0.2 in
Body Width
1.58 in
Overall Depth
0.62 in
Overall Width
1.56 in
Overall Height
2.49 in

Description

Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 6A @ 240V, DC Contact Rating - Limit Switch 6A @ 28V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.62 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.