Square D

Manual Motor Starter, Knob, 24 to 32A, 3P


original price: $375.05
21% off
new price: $292.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Operator Selector Switch
  • Enclosure NEMA Rating No Enclosure
  • Depth 3.83 in
  • Height 3.5 in
  • Overload Relay Amp Setting 24 to 32A
See all product information

Product Information

Dimensions

Depth 3.83 in
Height 3.5 in
Width 1.75 in
Overall Height 3.5 in
Overall Width 1.77 in
Overall Depth 3.82 in

Details

Operator Selector Switch
Enclosure NEMA Rating No Enclosure
Overload Relay Amp Setting 24 to 32A
Item Manual Motor Starter
Number of Poles 3
Max. Voltage 600V AC
HP @ 3 Phase - 480V 20 hp
HP @ 3 Phase - 240V 10 hp
HP @ 1 Phase - 120V 2 hp
Pilot Light Yes
HP @ 3 Phase - 460-575V 20/30
Phase Loss Sensitivity Yes
Description/Special Features Reliable Overload Protection
Standards ATEX Compliant, BV, CCC, CSA, DNV-GL, EAC, EN/IEC 60947-2, EN/IEC 60947-4, LROS, RINA, UKCA, UL Listed
HP @ 1 Phase - 230V 5 hp
HP @ 3 Phase - 208V 10 hp
HP @ 3 Phase - 575V 30 hp
Product Certifications CCC || UL || CSA || EAC || ATEX || LROS (Lloyds register of shipping) || BV || RINA || DNV-GL || UKCA
Power Dissipation Per Pole 2.5 W
[Uimp] Rated Impulse Withstand Voltage 6 kV IEC 60947-2
Ip Degree Of Protection IP20 IEC 60529
Climatic Withstand IACS E10
Poles Description 3P
[Ui] Rated Insulation Voltage 690 V AC 50/60 Hz IEC 60947-2
Motor Power Kw 15-15 kW 400/415 V AC 50/60 Hz || 18.5-18.5 kW 500 V AC 50/60 Hz || 22-22 kW 690 V AC 50/60 Hz
Phase Failure Sensitivity yes IEC 60947-4-1
Breaking Capacity 100 kA Icu 230/240 V AC 50/60 Hz IEC 60947-2 || 50 kA Icu 400/415 V AC 50/60 Hz IEC 60947-2 || 20 kA Icu 440 V AC 50/60 Hz IEC 60947-2 || 10 kA Icu 500 V AC 50/60 Hz IEC 60947-2 || 4 kA Icu 690 V AC 50/60 Hz IEC 60947-2
Product Or Component Type motor circuit breaker
[Ith] Conventional Free Air Thermal Current 32 A IEC 60947-4-1
Device Application motor protection
Trip Unit Technology thermal-magnetic
Utilisation Category category A IEC 60947-2 || AC-3 IEC 60947-4-1
Network Frequency 50/60 Hz IEC 60947-4-1
Device Short Name GV2P
Color dark grey
Ik Degree Of Protection IK04
Tightening Torque 1.7 N.m screw clamp terminal
Ambient Air Temperature For Storage -40-80°C
Mechanical Durability 100000 cycles
Ambient Air Temperature For Operation -20-60°C
Electrical Durability 100000 cycles AC-3 415 V In
Operating Altitude 6561.68 ft (2000 m)
Product Name TeSys GV2 || TeSys Deca
Fixing Mode 35 mm symmetrical DIN rail clipped || panel screwed with 2 x M4 screws)
Network Type AC
Fire Resistance 960°C IEC 60695-2-11
Line Rated Current 32 A
[Ue] Rated Operational Voltage 690 V AC 50/60 Hz IEC 60947-2
Rated Duty continuous IEC 60947-4-1
Mechanical Robustness shocks 30 Gn for 11 ms || vibrations 5 Gn, 5...150 Hz
Control Type rotary handle
Thermal Protection Adjustment Range 24-32 A IEC 60947-4-1
Suitability For Isolation yes IEC 60947-1§ 7-1-6
Magnetic Tripping Current 416-416 A
Range TeSys Deca
[Ics] Rated Service Short-Circuit Breaking Capacity 100 % 230/240 V AC 50/60 Hz IEC 60947-2 || 50 % 400/415 V AC 50/60 Hz IEC 60947-2 || 75 % 440 V AC 50/60 Hz IEC 60947-2 || 75 % 500 V AC 50/60 Hz IEC 60947-2 || 100 % 690 V AC 50/60 Hz IEC 60947-2
Mechanical Operating Durability 100,000
Maximum Overload Relay Current Setting 32 A
Overload Protection Type Thermal
Status Indicator LED Indicator
Current AC 32 A
Maximum Voltage Rating 600V AC
Horsepower @ Single Phase - 120V AC 2 hp
Electrical Operating Durability 100,000
Frequency 50/60 Hz
Maximum Operating Temperature 140 Degrees F
Includes Pilot Light No
Terminal Connection Type Screw Clamp Terminals
Horsepower @ Three Phase - 208V AC 10 hp
Minimum Overload Relay Current Setting 24 A
Horsepower @ Three Phase - 240V AC 10 hp
Horsepower @ Single Phase - 240V AC 5 hp
Phase Three
Series TeSys Deca
NEMA Enclosure Rating No Enclosure
Minimum Operating Temperature -4 Degrees F
Horsepower @ Three Phase - 600V AC 30 hp
Resistance Properties Fire Resistant
IP Rating IP20
Starter Style IEC
Horsepower @ Three Phase - 480V AC 20 hp
Rated Service Short-Circuit Breaking Capacity 100% 230/240 V AC 50/60 Hz IEC 60947-2; 50% 400/415 V AC 50/60 Hz IEC 60947-2; 75% 440 V AC 50/60 Hz IEC 60947-2; 75% 500 V AC 50/60 Hz IEC 60947-2; 100% 690 V AC 50/60 Hz IEC 60947-2

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 32 A, Horsepower @ Three Phase - 208V AC 10 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 20 hp, Series TeSys Deca, Horsepower @ Three Phase - 600V AC 30 hp, Maximum Overload Relay Current Setting 32 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.