Manual Motor Starter, NEMA M-1, 2 P, 1 Phase, Push Button, 27 A

  • Mfr # 2510MCG1

  • Zoro # G1088796


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
NEMA M-1
Number of Poles
2
Operator
Push Button
Phase
1
Number of Required Thermals
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2510MCG1
Zoro #
G1088796
UPC #
785901792024
Country of Origin
Mexico

Dimensions

NEMA Size
NEMA M-1
Overall Height
8.63 in
Overall Width
5 in
Overall Depth
4.13 in

Details

Item
Manual Motor Starter
Number of Poles
2
Operator
Push Button
Phase
1
Number of Required Thermals
1
Current AC
27 A
Series
Class 2510 M
Standards
CSA LR60905, E42243 CCN NLRV, UL Listed
Pilot Light
No
Description/Special Features
Reliable Overload Protection
Thermal Unit Code
K2
HP @ 1 Phase - 230V
3 hp
Phase Loss Sensitivity
No
Thermal Overload Type
Melting Alloy
Motor Starter Type
non reversing
Overload Protection Type
Thermal
Mounting Style
Surface
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
2 hp
Terminal Connection Type
Screw Clamp Terminals
NEMA Enclosure Rating
1
Includes Pilot Light
No
Starter Style
NEMA
Wire Gauge
AWG 14 to AWG 8 copper

Description

Manual Motor Starter, NEMA Size M-1, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 2, Operator Push Button, Phase Single, Current AC 27 A, Series Class 2510 M Series, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Mounting Style Surface, NEMA Enclosure Rating 1, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.