Shop SQUARE D

Manual Motor Switch, 20 A, 3 P, 3 Phase, Toggle, Type K, Class 2510 Series, NEMA 3R/7/9

  • Mfr # 2510KR2

  • Zoro # G6126495


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

Current AC
20 A
Includes Pilot Light
No
Number of Poles
3
Phase
3
Operator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2510KR2
Zoro #
G6126495
UPC #
785901077725
Country of Origin
Mexico

Dimensions

Depth
4.25 in
Width
3.95 in
Height
6.36 in
Overall Height
6.36 in
Overall Width
3.95 in
Overall Depth
4.35 in
Hub Diameter
0.75 in

Details

Item
Manual Motor Switch
Current AC
20 A
Includes Pilot Light
No
Number of Poles
3
Phase
3
Operator
Toggle
Starter Style
NEMA
Terminal Connection Type
Screw
Maximum Voltage Rating
600V AC
Series
Type K, Class 2510
Mounting Style
Surface
NEMA Enclosure Rating
NEMA 3R, NEMA 7, NEMA 9
Standards
Class I, Group B, C, D; Class II, Group E, F, G, CSA LR26817 Class 3218 04, UL Listed E58760 CCN NPXZ
Description/Special Features
Hazardous Location
HP @ 3 Phase - 460-575V
10 hp
Phase Loss Sensitivity
No
HP @ 1 Phase - 230V
7 1/2 hp
[Ue] Rated Operational Voltage
600 V AC || 230 V DC
Maximum Horse Power Rating
2 hp 115 V AC || 1 hp 90 V DC || 2 hp 115 V DC || 1.5 hp 230 V DC || 7.5 hp 230 V AC || 10 hp 460 V AC || 10 hp 575 V AC
Local Signalling
no indicator
Awg Gauge
AWG 14 to AWG 10 copper
Motor Starter Type
non reversing
Cable Entry
0.75 NPT (bottom)
Hub Type
Dead End
Horsepower @ Single Phase - 120V AC
2 hp
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G
Horsepower @ 230V DC
1 1/2 hp
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
10 hp

Description

Manual Motor Switch, Current AC 20 A, Hazardous Location Specification Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 600V AC 10 hp, Includes Pilot Light No, Number of Poles 3, Operator Toggle Switch, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.