Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter Main, SC, 16 Spaces, 100A, Main Lug

  • Mfr # SC1624M100F

  • Zoro # G3302729


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
16
Amps
100A
Short Circuit Current Rating
10kA
Height
25.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC1624M100F
Zoro #
G3302729
UPC #
-
Country of Origin
Mexico

Dimensions

Height
25.12 in
Width
14.50 in
Depth
3.39 in
Min. Wire Size
AWG 6
Max. Wire Size
AWG 2/0 aluminium)line side

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
16
Amps
100A
Short Circuit Current Rating
10kA
Series
SC
Enclosure NEMA Rating
NEMA 3R
Max. No. of Tandem Breakers
8
Mounting Style
semi flush
Circuit Breaker Type
Homeline
For Use With
QO Circuit Breaker, HOMELINE Mini Circuit Breaker, Series A Meter-Pak Accessory
Bypass Type
no bypass
Service Disconnect Rated Current
100 A
Number Of Circuits
24
Ground Bar Kit
service disconnect (factory installed)
Meter Socket Type
ringed
Tightening Torque
main lugs 50 lb.in, AWG 6...AWG 2/0, aluminium/copper || service ground 50 lb.in, AWG 6...AWG 2/0, aluminium/copper || branch lugs 35 lb.in, AWG 6...AWG 4, aluminium/copper || branch lugs 25 lb.in, AWG 8, aluminium/copper || branch lugs 20 lb.in, AWG 14...AWG 10, aluminium/copper || branch lugs 20 lb.in, AWG 12...AWG 10, aluminium/copper || Cover 10 lb.in
Hub type
B300 || A
Electrical Connection
lugs line side || lugs service ground

Description

Homeline All In One combination service entrance devices are available with ring or ringless type meter socket designs. Devices have factory installed service disconnect(s) in most cases. Supplied with 100% branch neutrals, all unused terminals may be used for equipment grounding wires. These Homeline combination service entrance devices meet the Federal Specification W-P-115c as Type 1, Class 2 specifications. This Homeline All In One combination service entrance device has a ringed meter socket with no bypass. This unit can be feed from an overhead or underground service. The service disconnect is a HOM2100 with a maximum rating of 100 A. Device has a 10 kA short circuit current rating. Load center has 16 spaces which will accept up to 8 tandem Homeline circuit breakers. This unit has a NEMA 3R semi flush mount enclosure that is 25.12 inches tall, 14.50 inches wide and 3.39 inches deep. The line side lugs will accept 6 AWG to 2/0 AWG copper or aluminum wire. The service ground lug will accept 6 AWG to 2/0 AWG copper or aluminum wire. This Homeline All In One combination service entrance meter main unit is UL Listed. Device meets EUSERC standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.