Miniature Circuit Breaker, E FRAME Series, 60A, 3 Pole, 277/480V AC, 65kA at 120V AC

  • Mfr # EGB34060

  • Zoro # G0567598


product price:  $1,131.99
/ea
Free Shipping & Returns

Key Features

Series
E FRAME
Amps
60A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGB34060
Zoro #
G0567598
UPC #
785901073055
Country of Origin
Korea, Republic of

Dimensions

Frame Size
125A/EGB
Width
2.94 in
Depth
4.05 in
Height
5.66 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
2/0 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
E FRAME
Amps
60A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
NF Panelboard
Features
Mercury Free
Application
HACR rated Applications
Standards
cULus
Interrupt Rating
35 kA at 480Y/277V AC, 65 kA at 120/240V AC
High Amp Trip Setting
1800 A
Protection Type
Overload; Short-circuit
Circuit Breaker Application
HACR rated
AWG Gauge
AWG 12 to AWG 2/0 aluminium; AWG 14 to AWG 2/0 copper
Module Type
E-Frame
Local Signalling
Trip indicator
Breaking Capacity
35 kA 277 V AC; 65 kA 240 V AC; 35 kA 480Y/277 V AC; 65 kA 120 V AC; 65 kA 120/240 V AC
Holding Current
630 A
Ambient Air Temperature For Operation
104°F (40°C)
Breaking Capacity Code
G
Tightening Torque
34.52 lbf.in (3.9 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 49.56 lbf.in (5.6 N.m) 0.02 to 0.11 in² (10 to 70 mm²) (AWG 8 to AWG 2/0)

Description

Miniature Circuit Breaker 480Y/277V 60A, Series EGB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.