Miniature Circuit Breaker, E FRAME Series, 30A, 3 Pole, 277/480V AC, 65kA at 120V AC
Mfr # EGB34030
Zoro # G0567589
product price: $932.99
/ea
Free Shipping & Returns
Key Features
Series
E FRAME
Amps
30A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGB34030
Zoro #
G0567589
UPC #
785901073017
Country of Origin
Mexico
Dimensions
Frame Size
125A/EGB
Width
2.94 in
Depth
4.05 in
Height
5.66 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
6 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
E FRAME
Amps
30A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
NF Panelboards
Interrupt Rating
35 kA at 480Y/277V AC, 65 kA at 120/240V AC
Standards
cULus, UL Listed
High Amp Trip Setting
875 A
Features
Mercury Free
Application
HID rated Applications, HACR rated Applications
Description
Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 480Y/277 V AC, Number of Poles 3, Circuit Breaker Mounting Style Bolt On, Series EGB, Terminal Connection Lug, Width 2.94 in, Depth 4.05 in, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.