Molded Case Circuit Breaker, LEGACY MCCB Series, 350A, 3 Pole, 600V AC, 42kA at 240V AC

  • Mfr # LA36350

  • Zoro # G6464674


product price:  $4,714.99
/ea
Free Shipping & Returns

Key Features

Series
LEGACY MCCB
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LA36350
Zoro #
G6464674
UPC #
785901426288
Country of Origin
Mexico

Dimensions

Frame Size
400A/LA
Width
6 in
Depth
5.84 in
Height
11 in
Max. Wire Size
250 MCM, 600 MCM
Min. Wire Size
1/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
350A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
I-Line
Max. AIR Rating
42kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Low Amp Trip Setting
1,750 A
Standards
CSA, UL Listed
High Amp Trip Setting
3,500 A
For Use With
I Line Panelboards
Features
Mercury Free; PVC Free
Application
HACR rated Applications

Description

Molded Case Circuit Breaker, 350 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 42kA at 120/240V AC, For Use With I Line Panelboards, Series LA, High Amp Trip Setting 3,500 A, Low Amp Trip Setting 1,750 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 400A/LA, Circuit Breaker Mounting Style I-Line, Height 11 in, Width 6 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.