Molded Case Circuit Breaker, POWERPACT H Series, 80A, 3 Pole, 600V AC, 25kA at 240VAC
Mfr # HDL36080SA
Zoro # G0854780
product price: $1,536.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT H
Amps
80A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Shunt Trip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDL36080SA
Zoro #
G0854780
UPC #
785901930662
Country of Origin
Mexico
Dimensions
Frame Size
150A/HD
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Max. Wire Size
3/0 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Description
Molded Case Circuit Breaker 600V 80A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.