Molded Case Circuit Breaker, LEGACY MCCB Series, 200A, 2 Pole, 600V AC, 42kA at 240V AC
Mfr # LAL26200MB
Zoro # G3981528
product price:Â $2,807.99
/ea
Free Shipping & Returns
Key Features
Series
LEGACY MCCB
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Short Lever
Circuit Breaker Mounting Style
Unit Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LAL26200MB
Zoro #
G3981528
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
400A/LA
Width
6 in
Depth
5.84 in
Height
11 in
Details
Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
200A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Short Lever
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
42kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
250V DC
High Amp Trip Setting
2000 A
Standards
IEC, UL Listed, CSA
Features
Mercury Free; PVC Free
Application
HACR rated Applications
Circuit Breaker Type
Low Voltage
Instantaneous Trip
Fixed
Description
LA,LH,Q4 MOLDED CASE CIRCUIT BREAKER,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.