Molded Case Circuit Breaker, POWERPACT H Series, 150A, 3 Pole, 600V AC, 100kA at 240V AC

  • Mfr # HJF36150

  • Zoro # G3981123


product price:  $4,186.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
150A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJF36150
Zoro #
G3981123
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
150A/HJ
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
3/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
150A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Busbar
DC Voltage Rating
250V DC
Color
Black
Standards
UL, CSA, NEMA, NOM, CE
Features
Mercury Free; PVC Free
High Amp Trip Setting
1700 A
Interrupt Rating
100 kA at 220/240V AC, 65 kA at 380/440/415/480V AC, 25 kA at 500/525/600V AC, 20 kA at 250/500V DC
Application
HACR rated Applications; Distribution

Description

Circuit breaker,PowerPact H,thermal ma

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.