Molded Case Circuit Breaker, POWERPACT J Series, 150A, 2 Pole, 600V AC, 125kA at 240V AC
Mfr # JLL26150
Zoro # G4060068
product price:Â $5,328.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT J
Amps
150A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLL26150
Zoro #
G4060068
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
250A/JL
Width
104 mm
Depth
86 mm
Height
191 mm
Max. Wire Size
4/0 AWG (Cu/Al)
Min. Wire Size
4 AWG (Cu/Al)
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
150A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
125kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
250/500V DC
High Amp Trip Setting
1750 A
Features
Mercury Free; PVC Free
Application
HACR rated Applications
Standards
UL, CSA, NEMA, NOM, CE
Interrupt Rating
125 kA at 220/240V AC, 100 kA at 380/440/415/480V AC, 50 kA at 500/525/600V AC, 50 kA at 500V DC
Description
PowerPact J-Frame breaker,thermal-magne
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.