Zoro Homepage

Non-Combination Starter

  • Mfr # 8536SEO2V02S

  • Zoro # G121853636


product price: $2,197.99
/ea
Free Shipping & Returns

Key Features

Phase
2
Current AC
90 A
Number of Poles
4
NEMA Size
3
Standards
UL Listed || CSA || NEMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SEO2V02S
Zoro #
G121853636
UPC #
78590186187
Country of Origin
United States

Dimensions

NEMA Size
3

Details

Phase
2
Current AC
90 A
Number of Poles
4
Standards
UL Listed || CSA || NEMA
Series
8536

Description

50 HP at 460/575 VAC 50/60 Hz, 600 VAC, 110/120 VAC 50/60 Hz Coil, 90 A, 2-Phase, Melting Alloy, NEMA 3, Full Vage, Non-Reversing, Separate Control Circuit, Magnetic Starter

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.