Through Panel, Open Power Relay, Square, 30 A, 4 Pins, Screw

  • Mfr # 8501CO6V20

  • Zoro # G0550225


product price:  $45.59
/ea

Key Features

Mounting Style
Through Panel
Electrical Connection
Screw
Base Shape
Square
Number of Pins
4
Coil Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8501CO6V20
Zoro #
G0550225
UPC #
785901052036
Country of Origin
China

Dimensions

Dimensions
1.98"H, 2.50"W, 2.49"D
Overall Height - Relay
1.98 in
Body Width
2.5 in
Overall Depth
1.98 in
Body Depth
2.25 in
Body Height
2.49 in
Width
2.5 in (63.50 mm)
Depth
2.25 in (57.15 mm)

Details

Item
Open Power Relay
Mounting Style
Through Panel
Electrical Connection
Screw
Base Shape
Square
Number of Pins
4
Coil Voltage
120V AC
Current Rating
30 A
Contact Form
SPST-NO
Contact Rating (AC)
30 A @ 300V, 10 A @ 600V
Contact Rating (DC)
40 A @ 28V
Hz
50/60
Contact Amp Rating (Resistive)
40A @ 277VAC/28VDC
Power Consumption - Relay
10.0 VA
Number of Poles
1
Contact Material
Silver Tin Oxide
Standards
CE Certified, CSA Certified, UL File No. E78351 CCN NLDX
Coil Rating
10.0VA, 2.0W
Status Indicator
No Indicator
Power Consumption
10 VA
Maximum Operating Temperature
122 Degrees F
Maximum Switching Voltage
600V AC
Horsepower @ 120V AC
2 hp
For Use With
Conveyor and Material Handling Applications, Electric Heater, Pumping
Horsepower @ 240V AC
2 hp
Sealing
Open
Minimum Operating Temperature
-22 Degrees F
Series
8501C Series
Frequency
50/60 Hz
Input Voltage
120V AC
Motor Rated
Yes
Contact Rating
30 A
Switching Voltage
600 V AC
Switch Function
SPST
Product Certifications
UL listed file E78351 CCN NLDX; CSA; CE
Terminal Connects
Screw clamp terminal
Contact Composition
1 NO
Phase
1 phase
Class Number
8501
Terminal Tightening Torque
11 to 15 lbf.in (1.24 to 1.69 N.m)
Wire Range
AWG 10 copper
Control Circuit Voltage
120 V AC 50/60 Hz
Device Application
Suited for controlling small single phase motors and other light loads
Ambient Temperature Range - Operational
-22 to 122°F (-30 to 50°C)
Short Name
type C

Description

Open Power Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 4, Sealing Open, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 2 hp, Horsepower @ 240V AC 2 hp, Mounting Style Through Panel, Body Depth 2.25 in, Body Height 2.49 in, Body Width 2.5 in, Contact Material Silver Tin Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.