Square D
Overload Relay, 6 to 18A, Class 10/20, 3P
Mfr # 9065SF020
Zoro # G5236366
original price:
$241.73
9% off
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Class 8536 Starters
- Current Range 6.0 to 18.0A
- NEMA Size 0
- Overload Relay Current Range 6.0 to 18.0A
- Width 5.3"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Female Adapter, 2 In Conduit, PVC (5140048)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004G)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07-25)
- EATON Right Angle Mount, F/ 12mm Dia Sensor (E57KM12)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- SQUARE D Overload Relay, 45 to 135A, Class 10/20, 3P (9065ST420)
- SQUARE D Overload Relay, 30 to 90A, Class 10/20, 3P (9065ST320)
- SQUARE D Ovrload Rely, 95 to 120A, Class 10, 3P, 690V (LRD4367)
- SQUARE D Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2 (9065SF220)
- SCHNEIDER ELECTRIC Overload Relay, 1.20 to 1.80A, Class 10, 3P (LR2K0307)
- Square D Overload Relays