Zoro Homepage

Pendant Push Button Station, 2NO/2NC, Yell

  • Mfr # 9001BW91YU

  • Zoro # G3022914


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO/2NC
Number of Gangs
1
Legend
No Legend
Type of Operator
Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001BW91YU
Zoro #
G3022914
UPC #
785901578079
Country of Origin
Mexico

Dimensions

Height
4.69 in
Width
2.19 in
Depth
2.94 in
Hub Size - Maximum
1/2 in
Manufacturer Warranty Length
18 mo
Overall Height
4.69 in
Overall Depth
2.94 in
Overall Width
2.19 in

Details

Item
Pendant Control Station
Contact Form
2NO/2NC
Number of Gangs
1
Legend
No Legend
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
1, 3, 3R, 4, 4X
Hub Style
Dead-End
Series
9001BW
Contact Rating
5A @ 600V AC/DC
Standards
CE, CSA, UL Listed
Housing Color
Yellow
Action
Momentary/Momentary
Hub
1/2"-14 NPT
Mechanical Interlock
No
NEMA Contact Rating Designation
B600/P600
Number of Speeds
1
Housing Material
Polycarbonate/PET Polyester Blend
Enclosure Material
Thermoplastic
Enclosure Color
Yellow
Product Type
Pendant Control Station
Operator Configuration
(2) Push Buttons
AC Contact Rating
0.6 A @ 600 V, 0.75 A @ 480 V, 1.5 A @ 240 V, 3.75 A @ 120 V
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Includes Mechanical Interlock
No Mechanical Interlock Included.
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
4
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend No Legend, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Not Applicable, Contact Form 2NO/2NC, Mechanical Interlock No, NEMA Rating 1, 3, 3R, 4, 4X, Contact Rating 5A @ 600V AC/DC, NEMA Contact Rating Designation B600/P600, IP Rating Not Applicable, Mounting Hand Grip, Hub 1/2 In.-14 NPT, Height 4.69 in, Width 2.19 in, Depth 2.94 in, Enclosure Material Thermoplastic, Enclosure Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.