Zoro Homepage

Power Supply, PowerPact P PowerPact, 1200A

  • Mfr # AL1200P25K

  • Zoro # G3975523


product price: $248.99
/ea
Free Shipping & Returns

Key Features

For Use With
PowerPact P PowerPact
Amps
1200A
Max. Wire Size
500 kcmil (Cu/Al)
Min. Wire Size
3/0 AWG (Cu/Al)
Circuit Breaker Mounting Style
Screws; Unit Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL1200P25K
Zoro #
G3975523
UPC #
-
Country of Origin
United States

Dimensions

Max. Wire Size
500 kcmil (Cu/Al)
Min. Wire Size
3/0 AWG (Cu/Al)
Frame Size
P

Details

Item
Power Supply
For Use With
PowerPact P PowerPact
Amps
1200A
Circuit Breaker Mounting Style
Screws; Unit Mount
Features
Mercury Free
Housing Material
Aluminium
Standards
CSA, UL Listed

Description

PowerPact P-FRAME MOULDED CASE CIRCUIT B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.